Mechanics Gloves, Black/Orange, XL, PR (Discontinued)
- Mfr # SDXO2-05-XL
- Zoro # G5382763
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SDXO2-05-XL
Zoro #
G5382763
UPC #
696511815853
Country of Origin
Multiple
Dimensions
Glove Size
XL
Details
Item
Mechanics Gloves
Palm Material
Nylon, Polyurethane, Silicone
Palm Construction
1-Layer
Standards
EN 388, EN 420
Insulated
No
Knuckle Padding Material
TPR
Color
Black
Closure Type
Slip-On
Hand
Left and Right
Series
IMPACTO
Cuff
Neoprene Slip-On
Glove Back Material
Nylon, Spandex(R)
Lining
Unlined
Finger Style
Full Finger
Application
Oil Industry
Stitching Material
Nylon
Thumb Style
Wing
Minimum Temperature
Not Rated
Description
Mechanics Gloves, Insulated No, Palm Material Nylon, Polyurethane, Silicone, Glove Back Material Nylon, Spandex(R), Standards EN 388, EN 420, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.