Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Heavy Utility(TM) Mechanics Gloves, Synthetic Leather Palm, Nylon Back, L, Black

  • Mfr # HUG-04-L

  • Zoro # G4517432


product price: $16.79
/pr

Key Features

Glove Size
L
Color
Black
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HUG-04-L
Zoro #
G4517432
UPC #
696511030041
Country of Origin
Indonesia

Dimensions

Glove Size
L
Glove Length
9 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Construction, Material Handling, Demolition, Landscaping, Forestry, Lumberyards, Cable and Wire Work
Palm Construction
Single Layer Seamless with Sewn Duraclad(TM) Patches
Finger Coverage
Full Finger
Insulated
No
Standards
EN388 4134
Knuckle Padding Material
TPR
Closure Type
hook-and-loop
Finger Style
Full
Back Material
Ribbed Stretch Nylon
ANSI/ISEA Cut Level
A2
Stitching Material
Nylon
Cuff
Adjustable
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
2
Glove Construction
Cut and Sewn
Latex-Free
Yes
ANSI/ISEA Puncture Force
61 N
Knuckle Protection Material
TPR
Cut-Resistance Coverage
Palm Side
Includes Heat Pack Pocket
No
Glove Materials
Nylon
Includes Pull Strap
Yes
Includes Red Palm
No
Series
Heavy Utility(TM)
Includes ID Panel
No
Touchscreen Compatible
No
Silicone-Free
No
Includes Padded Palm
No
EN 388 Rating
4132
Low-Profile Impact Protection
No
Includes Keypad Nib
No
Glove Features
Pull Strap, Reinforced Palm, Reinforced Thumb Crotch, Sweat Wipe
Includes Pinch Point Protection
No
Touchscreen Nib
No
EN 388 Impact Rated
No
Reinforcement Coverage
Reinforced Palm
Water Resistant
No
Reflective Backing
No
Thumb Sweat Wipe
Yes
Brand and Series
Ironclad Heavy Utility(TM) HUG2
Anti-Static
No
Glove Back Material
Nylon
Includes Double Palm
Yes
Windproof
No
Impact Protection Coverage
Knuckles
Glove Hand Style
Left and Right
Palm Style
Reinforced
Rope Channel Reinforcement
No
ANSI/ISEA Cut Load
681 g
Glove Liner Material
Unlined
High-Visibility
No
Glove Coating Coverage
Uncoated
Sold As
Pair
Oil-Resistant
No
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Glove Back Color
Black
Glove Backing Material
Nylon
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather
Hand Protection Style
Glove
Impact Protection Style
Low-Profile
Pairs per Package
1
Grip Coating Material
Duraclad(R)

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.