Ranchworx(R) Mechanics Gloves, Goatskin Leather Palm, Nylon, Spandex Back, L, Black/Tan

  • Mfr # RWG2-04-L

  • Zoro # G5392615


product price: $26.49
/pr

Key Features

Color
Black/Tan
Cuff Style
Shirred Slip-On
Glove Length
10 1/4 in
Palm Material
Goatskin Leather
Application
Ranching, Forestry, HVAC, Search and Rescue, Heavy Equipment Operation, Driving, Construction, Heavy Cable and Wire Handling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG2-04-L
Zoro #
G5392615
UPC #
696511814948
Country of Origin
Indonesia

Dimensions

Glove Size
L
Glove Length
10 1/4 in
Size- Numeric
9
Size- Alpha
L

Details

Item
Mechanics Gloves
Color
Black/Tan
Cuff Style
Shirred Slip-On
Palm Material
Goatskin Leather
Application
Ranching, Forestry, HVAC, Search and Rescue, Heavy Equipment Operation, Driving, Construction, Heavy Cable and Wire Handling
Palm Construction
Leather
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388:2003 3112; CE Rated; ANSI 105
Closure Type
Hook-and-Loop
Cuff
Adjustable
Knuckle Padding Material
Leather, Thermoplastic Rubber/Foam
Finger Style
Full
Back Material
Leather/Ribbed Nylon/Spandex
Stitching Material
Triple Bonded Nylon
Thumb Style
Wing
ANSI/ISEA Cut Level
A1
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Level
3
Low-Profile Impact Protection
No
Leather Palm Process
Grain
Water Resistant
No
Brand and Series
Ironclad Ranchworx(R) RWG2
Includes Keypad Nib
No
Impact Protection Coverage
Knuckles
Series
Ranchworx(R)
Knuckle Protection Material
TPR
Reflective Backing
No
Latex-Free
Yes
Thumb Sweat Wipe
Yes
Glove Back Material
Nylon, Spandex(R)
Rope Channel Reinforcement
No
Includes Double Palm
No
Includes Heat Pack Pocket
No
Glove Materials
Leather
ANSI/ISEA Puncture Force
61 N
Windproof
No
Includes Padded Palm
No
EN 388 Impact Rated
No
Glove Features
Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
Glove Liner Material
Unlined
Includes ID Panel
No
Glove Construction
Cut and Sewn
Includes Pull Strap
Yes
Touchscreen Compatible
No
Glove Hand Style
Left and Right
ANSI/ISEA Abrasion Cycles
1,673
Includes Red Palm
No
Touchscreen Nib
No
Includes Pinch Point Protection
No
Palm Style
Reinforced
Anti-Static
No
EN 388 Rating
3112
Impact Glove Type
Not Rated
Impact Protection Style
Standard
Silicone-Free
No
ANSI/ISEA Heat Level
Not Available
ANSI/ISEA Cut Load
416 g
High-Visibility
No
Includes Reinforced Thumb Crotch
Yes
Cut-Resistance Coverage
Palm Side
Glove Back Color
Black/Beige
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Backing Material
Nylon, Spandex
Glove Lining Material
Unlined
Glove Palm Material
Goatskin

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Black/Beige, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A1

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products