Framer(TM) Mechanics Gloves, Synthetic Leather Palm, Nylon Back, M, Black

  • Mfr # FUG-03-M

  • Zoro # G4517326


product price:  $14.99
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
8 3/4 in
Palm Material
Synthetic Leather
Application
Framing, Carpentry, Electrical Set-up, Rigging, Trigger Control for Power Tools and Weapons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FUG-03-M
Zoro #
G4517326
UPC #
696511040033
Country of Origin
Indonesia

Dimensions

Glove Size
M
Glove Length
8 3/4 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Framing, Carpentry, Electrical Set-up, Rigging, Trigger Control for Power Tools and Weapons
Palm Construction
Single Layer Seamless with Sewn Duraclad(TM) Patches
Finger Coverage
Partial Finger
Insulated
No
Standards
EN
Finger Style
Half Finger
Knuckle Padding Material
TPR
Closure Type
hook-and-loop
Back Material
Ribbed Stretch Nylon
Stitching Material
Nylon
ANSI/ISEA Cut Level
A2
Cuff
Adjustable
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
Windproof
No
Includes Keypad Nib
No
Knuckle Protection Material
TPR
Includes Padded Palm
No
Anti-Static
No
Touchscreen Compatible
No
Glove Construction
Cut and Sewn
Rope Channel Reinforcement
No
Low-Profile Impact Protection
No
Brand and Series
Ironclad Framer(TM) FUG2
Includes Heat Pack Pocket
No
Includes Pinch Point Protection
No
Glove Features
Pull Strap, Reinforced Palm
Includes Double Palm
No
ANSI/ISEA Abrasion Cycles
9,438
Glove Materials
Nylon
Latex-Free
Yes
Palm Style
Reinforced
Glove Back Material
Nylon
Thumb Sweat Wipe
Yes
ANSI/ISEA Puncture Force
50 N
EN 388 Rating
2131
Glove Liner Material
Unlined
Includes Pull Strap
Yes
Series
Framer(TM)
Glove Hand Style
Left and Right
Silicone-Free
No
Impact Protection Coverage
Knuckles
Water Resistant
No
EN 388 Impact Rated
Yes
Touchscreen Nib
No
Reinforcement Coverage
Reinforced Palm
Includes Red Palm
No
Includes ID Panel
No
Reflective Backing
No
High-Visibility
No
Sold As
Pair
Oil-Resistant
No
Glove Back Color
Black/Gray
Includes Reinforced Thumb Crotch
No
Minimum Temperature
Not Rated
Glove Backing Material
Nylon
Glove Palm Material
Synthetic Leather
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Reinforced, Backing Style Nylon with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black/Gray, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A2, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.