Zoro Homepage

EXO Mechanics Gloves, Diamondclad Silicone Fused Palm, Polyester Back, S, Black/Green

  • Mfr # EXO2-MGG-02-S

  • Zoro # G2100485


product price: $16.69
/pr

Key Features

Color
Black/Green
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Diamondclad Silicone Fused
Application
Automotive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXO2-MGG-02-S
Zoro #
G2100485
UPC #
696511821021
Country of Origin
Indonesia

Dimensions

Glove Size
S
Glove Length
9 in
Size- Alpha
S
Size- Numeric
7

Details

Item
Mechanics Gloves
Color
Black/Green
Cuff Style
Hook-and-Loop
Palm Material
Diamondclad Silicone Fused
Application
Automotive
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388 2121; CE Rated
Closure Type
hook-and-loop
Finger Style
Full
Cuff
Adjustable
Knuckle Padding Material
Neoprene
Back Material
Spandex, Neoprene
Lining
Terry Cloth
Stitching Material
Nylon
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Puncture Level
1
Thumb Sweat Wipe
Yes
ANSI/ISEA Puncture Force
50 N
EN 388 Rating
2121
Low-Profile Impact Protection
No
Impact Protection Style
Standard
Glove Features
Pull Strap
Includes ID Panel
No
Impact Glove Type
Not Rated
Knuckle Protection Material
Neoprene
Glove Back Material
Polyester
Grip Coating Material
Silicone
Includes Keypad Nib
No
Grip Pattern
Tread
Series
EXO
Touchscreen Compatible
No
Silicone-Free
No
Includes Heat Pack Pocket
No
Includes Padded Palm
No
Water Resistant
No
Latex-Free
Yes
Includes Red Palm
No
Touchscreen Nib
No
Impact Protection Coverage
Knuckles
Rope Channel Reinforcement
No
Glove Liner Material
Unlined
Grip Coating Color
Green
Includes Pull Strap
Yes
Includes Double Palm
No
Glove Materials
Polyester
Palm Style
Single Layer
Brand and Series
Ironcald EXO-MCG
Reflective Backing
No
Includes Pinch Point Protection
No
Windproof
No
EN 388 Impact Rated
No
Glove Hand Style
Left and Right
Glove Construction
Cut and Sewn
Anti-Static
No
High-Visibility
No
Includes Reinforced Thumb Crotch
No
Glove Back Color
Black
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather with Silicone Grip

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products