Shop IRONCLAD PERFORMANCE WEAR
See all product information
Create Account
EXO Mechanics Gloves, Embossed Synthetic Leather Palm, Polyester Back, S, Black/Green
- Mfr # EXO2-MPG-02-S
- Zoro # G2100537
product price:Â
$
11.15
/pr
Key Features
Color
Black/Green
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Embossed Synthetic Leather
Application
Automotive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EXO2-MPG-02-S
- Zoro #
- G2100537
- UPC #
- 696511820925
- Country of Origin
- China
Dimensions
- Glove Size
- S
- Glove Length
- 9 in
- Size- Numeric
- 7
- Size- Alpha
- S
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair