Shop IRONCLAD PERFORMANCE WEAR

KDC5 Water Resistant Glove, Synthetic Leather Palm, Green;Red

  • Mfr # KDC5-07-XXXL
  • Zoro # G814338310

product price: 
$
33.89
/pr

Key Features

Color
Green/Red
Cuff Style
Gauntlet
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KDC5-07-XXXL
Zoro #
G814338310
UPC #
696511818472
Country of Origin
Indonesia
Item
Mechanics Glove
Color
Green/Red
Cuff Style
Gauntlet
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
2016 Level E, ANSI/ISEA Level4, EN388, EN388:2003 Level5
ANSI/ISEA Abrasion Level
4
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Cut Level
A4
Cut-Resistance Coverage
Palm
EN 388 Rating
4X44FP
ANSI/ISEA Cut Load
1,868 g
Series
KDC5
EN 388 Impact Rated
Yes
Glove Liner Material
No
Hand Protection Style
Glove
ANSI/ISEA Impact Level
2
Touchscreen Compatible
No
Glove Construction
Cut and Sewn
Glove Insulation Material
Unlined
Glove Back Color
Green/Red
Grip Coating Material
Armortex High Abrasion
Oil-Resistant
Yes
Palm Style
Cut-Resistant, Double Layer
Silicone-Free
No
Includes Double Palm
Yes
Pairs per Package
1
Sold As
Pair
Glove Back Material
Nylon, Spandex
Glove Coating Material
DuPont(TM) Teflon(TM)
Knuckle Protection Material
TPR
Reflective Backing
No
Impact Protection Style
Standard
Glove Features
Water Resistant
Glove Hand Style
Left and Right
Cuff Material
Neoprene
Anti-Static
No
Latex-Free
Yes
Gender
Men's
Stitching Material
Nylon
Layered Palm Material
Armortex(R)
Wire Color
Green/Red

Dimensions

Size- Numeric
12
Size- Alpha
3XL
Glove Length
11 in

Description

Water Resistant Glove

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products