Mechanics Gloves, Synthetic Leather Palm, Neoprene Padding, Hook-and-Loop Closure, Gray, S, 1 PR
Mfr # EXO2-MWR-02-S
Zoro # G2100430
product price: $13.29
/prKey Features
Color
Black/Gray
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Water Repellant Synthetic Leather
Application
Mechanical, Utility, General Purpose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EXO2-MWR-02-S
Zoro #
G2100430
UPC #
696511821724
Country of Origin
China
Dimensions
Glove Size
S
Glove Length
9 in
Size- Numeric
7
Size- Alpha
S
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Gray, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.