Zoro Homepage

Ranchworx(R) Mechanics Gloves, Goatskin Leather Palm, Nylon, Spandex Back, S, Black/Tan

  • Mfr # RWG2-02-S

  • Zoro # G5311074


product price: $26.49
/pr

Key Features

Color
Black/Tan
Cuff Style
Shirred Slip-On
Glove Length
10 1/4 in
Palm Material
Goatskin Leather
Application
Ranching, Forestry, HVAC, Search and Rescue, Heavy Equipment Operation, Driving, Construction, Heavy Cable and Wire Handling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG2-02-S
Zoro #
G5311074
UPC #
696511814924
Country of Origin
Indonesia

Dimensions

Glove Size
S
Glove Length
10 1/4 in
Size- Alpha
S
Size- Numeric
7

Details

Item
Mechanics Gloves
Color
Black/Tan
Cuff Style
Shirred Slip-On
Palm Material
Goatskin Leather
Application
Ranching, Forestry, HVAC, Search and Rescue, Heavy Equipment Operation, Driving, Construction, Heavy Cable and Wire Handling
Palm Construction
Leather
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388:2003 3112; CE Rated; ANSI 105
Stitching Material
Triple Bonded Nylon
Cuff
Adjustable
Closure Type
Hook-and-Loop
Knuckle Padding Material
Leather, Thermoplastic Rubber/Foam
Thumb Style
Wing
Finger Style
Full
Back Material
Leather/Ribbed Nylon/Spandex
ANSI/ISEA Cut Level
A1
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
2
Silicone-Free
No
Water Resistant
No
Windproof
No
ANSI/ISEA Puncture Force
61 N
Leather Palm Process
Grain
Glove Features
Pull Strap, Reinforced Palm, Reinforced Thumb Crotch
Impact Glove Type
Not Rated
Includes Red Palm
No
Palm Style
Reinforced
Touchscreen Compatible
No
Touchscreen Nib
No
Glove Hand Style
Left and Right
Knuckle Protection Material
TPR
Includes ID Panel
No
Includes Keypad Nib
No
Series
Ranchworx(R)
Low-Profile Impact Protection
No
Includes Pull Strap
Yes
Reflective Backing
No
ANSI/ISEA Cut Load
416 g
Includes Pinch Point Protection
No
EN 388 Impact Rated
No
Rope Channel Reinforcement
No
ANSI/ISEA Heat Level
Not Available
Includes Padded Palm
No
Latex-Free
Yes
Glove Materials
Leather
EN 388 Rating
3112
Thumb Sweat Wipe
Yes
Includes Heat Pack Pocket
No
Impact Protection Style
Standard
Glove Liner Material
Unlined
ANSI/ISEA Abrasion Cycles
1,673
Glove Back Material
Nylon, Spandex(R)
Anti-Static
No
Impact Protection Coverage
Knuckles
Includes Double Palm
No
Glove Construction
Cut and Sewn
Brand and Series
Ironclad Ranchworx(R) RWG2
High-Visibility
No
Cut-Resistance Coverage
Palm Side
Glove Back Color
Black/Beige
Includes Reinforced Thumb Crotch
Yes
Minimum Temperature
Not Rated
Oil-Resistant
No
Glove Backing Material
Nylon, Spandex
Glove Palm Material
Goatskin
Glove Lining Material
Unlined

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Reinforced, Backing Style Nylon, Spandex(R) with TPR Rubber Knuckle Protection, Cuff Style Shirred Slip-On, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Black/Beige, Glove Construction Cut and Sewn, Knuckle Protection Material TPR, Standards EN, ANSI/ISEA Cut Level A1

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.