Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Workcrew(R) Mechanics Gloves, Synthetic Leather Palm, Nylon Back, XL, Black/Yellow

  • Mfr # WCG-05-XL

  • Zoro # G4517545


product price: $14.49
/pr

Key Features

Color
Black/Yellow
Cuff Style
Slip-On
Glove Length
9 in
Palm Material
Synthetic Leather
Application
Professional Mechanics, Power Sports, Hand and Power Tool Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCG-05-XL
Zoro #
G4517545
UPC #
696511491156
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Glove Length
9 in
Size- Alpha
XL
Size- Numeric
10

Details

Item
Mechanics Gloves
Color
Black/Yellow
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Application
Professional Mechanics, Power Sports, Hand and Power Tool Use
Palm Construction
Single Layer and Seamless
Finger Coverage
Full Finger
Insulated
No
Standards
EN 388:2003 3121; CE Rated
Finger Style
Full
Knuckle Padding Material
TPR
Cuff
Slip-On
Closure Type
Open
Back Material
Ribbed Stretch Nylon
Stitching Material
Nylon
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
3
Includes Red Palm
No
Impact Protection Coverage
Knuckles
Touchscreen Nib
No
Includes ID Panel
No
Glove Back Material
Nylon
EN 388 Impact Rated
No
Rope Channel Reinforcement
No
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Includes Keypad Nib
No
Glove Construction
Cut and Sewn
Includes Double Palm
No
Low-Profile Impact Protection
No
Includes Heat Pack Pocket
No
Includes Padded Palm
No
Palm Style
Single Layer
Series
Workcrew(R)
Glove Features
Reinforced Thumb Strap, Thumb Sweat Wipe
Glove Liner Material
Unlined
Anti-Static
No
ANSI/ISEA Puncture Force
29 N
Windproof
No
EN 388 Rating
3121
Reflective Backing
No
Includes Pull Strap
Yes
Water Resistant
No
Glove Materials
Nylon
Includes Pinch Point Protection
No
Brand and Series
Ironclad Workcrew(R) WCG2
Latex-Free
Yes
Thumb Sweat Wipe
Yes
Silicone-Free
No
High-Visibility
No
Glove Coating Coverage
Uncoated
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Black
Minimum Temperature
Not Rated
Sold As
Pair
Oil-Resistant
No
Glove Backing Material
Nylon
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather
Impact Protection Style
Low-Profile
Cuff Material
Neoprene
Pairs per Package
1
Hand Protection Style
Glove

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Nylon, Cuff Style Slip-On, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.