Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EXO Mechanics Gloves, Silicone Fused Palm, Polyester Back, XL, Green/Tan

  • Mfr # EXO2-PGG-05-XL

  • Zoro # G5479050


product price: $16.19
/pr

Key Features

Color
Green/Tan
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Silicone Fused
Application
Shop, Home, Delivery, Clean-up, Construction, Equipment Operation, Rigging, Yard Work
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXO2-PGG-05-XL
Zoro #
G5479050
UPC #
-
Country of Origin
China

Dimensions

Glove Size
XL
Glove Length
9 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Mechanics Gloves
Color
Green/Tan
Cuff Style
Hook-and-Loop
Palm Material
Silicone Fused
Application
Shop, Home, Delivery, Clean-up, Construction, Equipment Operation, Rigging, Yard Work
Palm Construction
Double Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Cuff
Adjustable
Knuckle Padding Material
Foam and Neoprene
Stitching Material
Triple Bonded Nylon
Finger Style
Full
Back Material
Stretch Nylon/Neoprene
Thumb Style
Full
Lining
Unlined
Closure Type
hook-and-loop
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
2
Rope Channel Reinforcement
No
Thumb Sweat Wipe
Yes
Anti-Static
No
Includes Double Palm
No
Reflective Backing
No
Includes Pinch Point Protection
No
Silicone-Free
No
Glove Hand Style
Left and Right
Palm Style
Grip-Coated
Includes Keypad Nib
No
Includes Heat Pack Pocket
No
Glove Construction
Cut and Sewn
EN 388 Rating
2121
Includes Red Palm
No
Glove Back Material
Polyester
Windproof
No
Series
EXO
ANSI/ISEA Puncture Force
50 N
Water Resistant
No
Touchscreen Compatible
No
Grip Coating Color
Green
Touchscreen Nib
No
Brand and Series
Ironclad EXO G-EXPGG
Includes Padded Palm
No
Glove Liner Material
Unlined
Includes Pull Strap
Yes
Low-Profile Impact Protection
No
EN 388 Impact Rated
No
Glove Materials
Polyester
Glove Features
Pull Strap
Includes ID Panel
No
Latex-Free
Yes
Impact Protection Coverage
Knuckles
Knuckle Protection Material
Neoprene
High-Visibility
No
Minimum Temperature
Not Rated
Glove Back Color
Beige
Includes Reinforced Thumb Crotch
No
Grip Coating Material
Silicone
Oil-Resistant
No
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather with Silicone Grip

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Grip-Coated, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Beige, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products