Shop IRONCLAD PERFORMANCE WEAR

Command(TM) Mechanics Touchscreen Gloves, Silicone Palm, Polyester Back, S, Black

  • Mfr # IEX-MGG-02-S
  • Zoro # G1611259

product price: 
$
20.15
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Silicone
Application
General Purpose
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
IEX-MGG-02-S
Zoro #
G1611259
UPC #
696511865421
Country of Origin
China
Item
Mechanics Touchscreen Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Silicone
Application
General Purpose
Palm Construction
Single Layer
Finger Coverage
Full Finger
Insulated
No
Standards
EN
Knuckle Padding Material
Neoprene
Back Material
Polyester
Thumb Style
Wing
Stitching Material
Nylon
Finger Style
Full Finger
Closure Type
hook-and-loop
Lining
Polyester
ANSI/ISEA Cut Level
A1
Cuff
Adjustable
ANSI/ISEA Puncture Level
2
ANSI/ISEA Abrasion Level
5
Silicone-Free
No
Touchscreen Nib
No
Glove Liner Material
Unlined
ANSI/ISEA Puncture Force
33 N
Anti-Static
No
Includes Double Palm
No
Impact Protection Coverage
Knuckles
ANSI/ISEA Cut Load
242 g
EN 388 Impact Rated
No
Includes Padded Palm
No
Grip Coating Color
Gray
Latex-Free
Yes
Rope Channel Reinforcement
No
ANSI/ISEA Heat Level
Not Available
Water Resistant
No
Grip Coating Material
Silicone
Glove Back Material
Polyester
Series
Command(TM)
Includes Heat Pack Pocket
No
Glove Materials
Nylon
Includes Pinch Point Protection
No
Includes Keypad Nib
No
Includes ID Panel
No
Includes Red Palm
No
Grip Pattern
Tread
Low-Profile Impact Protection
No
Palm Style
Grip-Coated
Windproof
No
Thumb Sweat Wipe
Yes
Glove Construction
Cut and Sewn
Touchscreen Compatible
Yes
Knuckle Protection Material
Neoprene
Glove Features
Pull Strap, Touchscreen Compatible
EN 388 Rating
3121
Reflective Backing
No
Glove Hand Style
Left and Right
Brand and Series
Ironclad Command(TM) IEX-MGG
ANSI/ISEA Abrasion Cycles
15,168
Includes Pull Strap
Yes
High-Visibility
No
Oil-Resistant
No
Minimum Temperature
Not Rated
Glove Back Color
Black
Includes Reinforced Thumb Crotch
No
Glove Backing Material
Polyester
Glove Lining Material
Unlined
Glove Palm Material
Synthetic Leather with Silicone Grip
Front Closure
Hook-and-Loop
Wire Color
Black

Dimensions

Glove Size
S
Glove Length
9 in
Size- Alpha
S
Size- Numeric
7

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Grip-Coated, Backing Style Polyester with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Polyester, Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene, Standards EN, ANSI/ISEA Cut Level A1, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.