Shop MECHANIX WEAR

FastFit(R) Mechanics Gloves, Synthetic Leather Palm, TrekDry Back, 12, Blue

  • Mfr # MFF-03-012
  • Zoro # G4387713

product price: 
$
17.59
/pr

Key Features

Glove Size
12
Color
Blue
Cuff Style
Shirred Slip-On
Glove Length
9 1/2 in
Palm Material
Synthetic Leather
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MFF-03-012
Zoro #
G4387713
UPC #
781513106693
Country of Origin
Multiple
Item
Mechanics Gloves
Color
Blue
Cuff Style
Shirred Slip-On
Palm Material
Synthetic Leather
Application
Multipurpose, Work, Maintenance & Repair, Equipment Operation, Home Improvement, Automotive
Palm Construction
Anatomically Designed Two-Piece Palm
Finger Coverage
Full Finger
Insulated
No
Standards
CE, EN388:2016 2121X
Finger Style
Full
Lining
Tricot
Closure Type
Slip-On
Back Material
Form Fitting Trek Dry(R)
Stitching Material
Nylon
Knuckle Padding Material
Padded Spandex
Thumb Style
Keystone
Cuff
Elastic
Glove Safety Features
Pinched fingertip construction improves fingertip strength and durability.
Reflective Backing
No
Glove Features
Pull Strap, Reinforced Thumb Crotch, Touchscreen Compatible
Reinforcement Coverage
Reinforced Index Finger, Reinforced Thumb
Water Resistant
No
Series
FastFit(R)
ANSI/ISEA Puncture Force
20 N
Includes Pull Strap
Yes
Low-Profile Impact Protection
No
Latex-Free
No
Includes Padded Palm
No
EN 388 Impact Rated
No
ANSI/ISEA Abrasion Level
Not Tested
Touchscreen Compatible
Yes
Glove Construction
Cut and Sewn
Includes Red Palm
No
Includes Keypad Nib
No
Brand and Series
Mechanix Wear FastFit(R) MFF-03
Palm Style
Single Layer
Windproof
No
Includes Pinch Point Protection
No
Anti-Static
No
EN 388 Rating
2121X
Glove Liner Material
Tricot
Glove Hand Style
Left and Right
Cut-Resistance Coverage
Palm Side
Includes Heat Pack Pocket
No
Touchscreen Nib
No
ANSI/ISEA Puncture Level
1
Includes ID Panel
No
Includes Double Palm
No
Glove Materials
Synthetic Leather/TrekDry(R)
Rope Channel Reinforcement
No
Silicone-Free
No
Glove Back Material
TrekDry(R)
Thumb Sweat Wipe
No
High-Visibility
No
Includes Reinforced Thumb Crotch
Yes
Oil-Resistant
No
Sold As
Pair
Minimum Temperature
Not Rated
Glove Back Color
Blue
Glove Backing Material
TrekDry
Glove Palm Material
Synthetic Leather
Glove Lining Material
Tricot
Knuckle Protection Material
Padded Spandex
Front Closure
Slip On
Wire Color
Blue

Dimensions

Glove Size
12
Glove Length
9 1/2 in
Size- Numeric
12
Size- Alpha
2XL

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Palm Style Single Layer, Backing Style TrekDry(R), Cuff Style Shirred Slip-On, Insulated No, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Tricot, Glove Back Material TrekDry(R), Glove Back Color Blue, Glove Construction Cut and Sewn, Standards CE, EN388:2016 2121X, Touchscreen Compatible Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.