Welding Gloves, Safety Cuff, Wing Thumb, Cowhide, XL, 1 PR
Mfr # EXO2-MWELG-05-XL
Zoro # G1105367
product price: $23.99
/prKey Features
Cuff Material
Cowhide
Application
MIG
Cuff Style
Safety
Glove Back Material
Cowhide
Glove Leather Grade
A, B
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EXO2-MWELG-05-XL
Zoro #
G1105367
UPC #
696511852452
Country of Origin
China
Dimensions
Glove Size
XL
Glove Length
14 3/4 in
Details
Item
Welding Gloves
Cuff Material
Cowhide
Application
MIG
Cuff Style
Safety
Glove Back Material
Cowhide
Glove Leather Grade
A, B
Palm Material
Cowhide
Thumb Style
Wing
Glove Liner Material
Fleece
Stitching Material
Kevlar(R)
Welding Glove Application
MIG
Glove Cut
Gunn
Design
Welders Glove
Color
Brown
Lining Material
Fleece
Leather Palm Process
Full-Grain
Glove Hand Style
Left and Right
Description
Welding Gloves, Welding Glove Application MIG, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 14 3/4 in, Glove Leather Grade A, B, Thumb Style Wing, Glove Cut Gunn, Glove Color Family Brown, Cuff Safety, Glove Size XL, Hand Left and Right, Color Brown, Cuff Material Cowhide, Design Welders Glove, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.