Anti-Vibration Gloves, 2XL, Slip On, PR
Mfr # VIB-OBMC5-06-XXL
Zoro # G3882868
product price:Â $39.69
/prKey Features
Palm Material
Vibram(TM) Vulcanized Rubber
Palm Construction
2-Layer
Standards
EN388 Cut 5, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VIB-OBMC5-06-XXL
Zoro #
G3882868
UPC #
-
Country of Origin
Indonesia
Dimensions
Glove Size
2XL
Size- Alpha
XL
Details
Item
Anti-Vibration Gloves
Palm Material
Vibram(TM) Vulcanized Rubber
Palm Construction
2-Layer
Standards
EN388 Cut 5, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
Neoprene
Color
Black/ Hi-Visibility Yellow/ Orange
ANSI/ISEA Cut Level
A4
Features
High Viscosity Lubricants Channeling, Anti-Saturation, Flex Pattern Designed, Cut Resistant
Finger Style
Full Finger
Glove Back Material
Nylon, Spandex(R)
Cuff
Gauntlet
Hand
Left and Right
Closure Type
Slip on
Minimum Temperature
Not Rated
Description
Mechanics Gloves, Insulated No, Palm Material Vibram(TM) Vulcanized Rubber, Glove Back Material Nylon, Spandex(R), Standards EN388 Cut 5, ASTM F2992, ASTM D3884, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.