Shop IRONCLAD PERFORMANCE WEAR
See all product information
Create Account
Anti-Vibration Gloves, 3XL, Full Finger, PR
- Mfr # VIB-OBM-XOR-07-XXXL
- Zoro # G3882798
product price:Â
$
32.39
/pr
Key Features
Palm Material
Vibram(TM) Vulcanized Rubber
Palm Construction
1-Layer
Standards
EN388, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
Cotton, Nitrile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VIB-OBM-XOR-07-XXXL
- Zoro #
- G3882798
- UPC #
- -
- Country of Origin
- Indonesia
- Item
- Anti-Vibration Gloves
- Palm Material
- Vibram(TM) Vulcanized Rubber
- Palm Construction
- 1-Layer
- Standards
- EN388, ASTM F2992, ASTM D3884
- Insulated
- No
- Knuckle Padding Material
- Cotton, Nitrile
- Color
- Green/ Hi-Visibility Yellow/ Orange
- ANSI/ISEA Cut Level
- A2
- Cuff
- Gauntlet
- Finger Style
- Full Finger
- Features
- High Viscosity Lubricants Channeling, Anti-Saturation, Flex Pattern Designed
- Glove Back Material
- Nylon, Spandex(R)
- Closure Type
- Slip on
- Hand
- Left and Right
- Cut-Resistance Coverage
- Palm Side
- Minimum Temperature
- Not Rated
- Closeout
- Yes
- Wire Color
- Green/ Hi-Visibility Yellow/ Orange
Dimensions
- Glove Size
- 3XL
- Size- Alpha
- 3XL
Description
Mechanics Gloves, Cut-Resistance Coverage Palm Side, Insulated No, Palm Material Vibram(TM) Vulcanized Rubber, Glove Back Material Nylon, Spandex(R), Standards EN388, ASTM F2992, ASTM D3884, ANSI/ISEA Cut Level A2, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.