Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-Vibration Gloves, Full, S, PR

  • Mfr # WWI2-02-S

  • Zoro # G5311293


product price: $18.89
/pr

Key Features

Palm Material
Microsuede
Palm Construction
1-Layer
Standards
EN 388
Insulated
No
Knuckle Padding Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WWI2-02-S
Zoro #
G5311293
UPC #
696511815228
Country of Origin
Indonesia

Dimensions

Glove Size
S
Glove Length
9 in
Size- Alpha
S
Size- Numeric
7

Details

Item
Anti-Vibration Gloves
Palm Material
Microsuede
Palm Construction
1-Layer
Standards
EN 388
Insulated
No
Knuckle Padding Material
Neoprene
Color
Black
Cuff
Adjustable
Series
Black Maxx
Hand
Left and Right
Glove Back Material
Nylon
Closure Type
Hook-and-Loop
Finger Style
Full Finger
Features
Vibration Palm Protection
Lining
Unlined
Includes Padded Palm
Yes
Cuff Style
Hook-and-Loop
ANSI/ISEA Abrasion Level
1
Glove Liner Material
Unlined
Stitching Material
Nylon
Glove Hand Style
Left and Right
Rope Channel Reinforcement
No
Glove Materials
Synthetic Leather/Nylon
Includes Double Palm
No
Finger Coverage
Full Finger
Glove Features
Reinforced Thumb Crotch, Thumb Sweat Wipe
EN 388 Impact Rated
No
Low-Profile Impact Protection
No
EN 388 Rating
2122
Touchscreen Nib
No
Touchscreen Compatible
No
Includes Red Palm
No
Palm Style
Gel Padding
ANSI/ISEA Puncture Level
4
Glove Material Color
Black
Water Resistant
No
Reflective Backing
No
Latex-Free
Yes
Includes ID Panel
No
Brand and Series
Ironclad Vibration Impact WWI2
Thumb Sweat Wipe
Yes
Includes Keypad Nib
No
ANSI/ISEA Puncture Force
65 N
Includes Heat Pack Pocket
No
Windproof
No
Anti-Static
No
Silicone-Free
No
Includes Pull Strap
Yes
Glove Construction
Cut and Sewn
Waterproof
No
Includes Pinch Point Protection
No
High-Visibility
No
Minimum Temperature
Not Rated
Vibration Dampening Method
Gel
Includes Reinforced Thumb Crotch
Yes
Glove Back Color
Black/Gray
Oil-Resistant
Yes
Impact Protection Style
Low-Profile
Pairs per Package
1
Knuckle Protection Material
Neoprene
Glove Coating Coverage
Uncoated
Grip Pattern
No
Sold As
Pair
Hand Protection Style
Glove

Description

Mechanics Gloves, Additional Hazard Protection Anti-Vibration, Glove Style Mechanics, Cut-Resistance Coverage Not Applicable, Palm Style Gel Padding, Hand Protection Style Glove, Backing Style Nylon, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black/Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.