Anti-Vibration Gloves, XL, Bl/Blk/Yllw, PR

  • Mfr # VIB-IWP-05-XL

  • Zoro # G3882999


product price: $45.45
/pr

Key Features

Glove Size
XL
Palm Material
Vibram(TM) Vulcanized Rubber
Palm Construction
1-Layer
Standards
EN388, ASTM F2992, ASTM D3884
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VIB-IWP-05-XL
Zoro #
G3882999
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Size- Alpha
XL

Details

Item
Anti-Vibration Gloves
Palm Material
Vibram(TM) Vulcanized Rubber
Palm Construction
1-Layer
Standards
EN388, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
Neoprene
Color
Black/ Blue/ Hi-Visibility Yellow
ANSI/ISEA Cut Level
A2
Finger Style
Full Finger
Features
Cold Flexibility, Anti-Saturation, Water and Oil Resistant, Flex Pattern Designed, Insulated
Series
Mach 5
Glove Back Material
Teflon
Hand
Left and Right
Lining
Polyester, Waterproof Membrane
Closure Type
Slip on
Cuff
Gauntlet
Hand Protection Style
Glove
Glove Insulation Material
Thinsulate
Glove Liner Material
Unlined
Glove Insulation Weight
150 g
Touchscreen Compatible
No
Glove Features
Pull Strap, Waterproof
Glove Back Color
Blue/Yellow
ANSI/ISEA Impact Level
2
Silicone-Free
No
Cuff Style
Slip-On
Minimum Temperature
-4 Degrees F
Cut-Resistance Coverage
Palm Side
Includes Double Palm
No

Description

Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Riggers, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, ANSI/ISEA Impact Level 2, Cuff Style Slip-On, Glove Insulation Material Thinsulate, Insulated Yes, Palm Material Vibram(TM), Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Teflon, Glove Back Color Blue/Yellow, Standards ANSI/ISEA 105, ANSI/ISEA 138, EN388 4243, ASTM F2992, ASTM D3884, ANSI/ISEA Cut Level A2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.