Anti-Vibration Gloves, XL, Blk/Red/Yllw, PR
Mfr # VIB-FRES-05-XL
Zoro # G3883050
product price:Â $70.95
/prKey Features
Glove Size
XL
Palm Material
Vibram(TM) Vulcanized Rubber
Palm Construction
1-Layer
Standards
EN388, ASTM F2992, ASTM D3884
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VIB-FRES-05-XL
Zoro #
G3883050
UPC #
-
Country of Origin
Indonesia
Dimensions
Glove Size
XL
Size- Alpha
XL
Details
Item
Anti-Vibration Gloves
Palm Material
Vibram(TM) Vulcanized Rubber
Palm Construction
1-Layer
Standards
EN388, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
Kevlar(R)
Color
Black/ Hi-Visibility Yellow/ Red
ANSI/ISEA Cut Level
A2
Features
Flame Resistant, Anti-Saturation, Flex Pattern Designed, Silicone Rubber Impact Protection
Closure Type
Slip on
Hand
Left and Right
Glove Back Material
Kevlar(R)
Cuff
Gauntlet
Finger Style
Full Finger
Series
IMPACTO
Minimum Temperature
Not Rated
Cut-Resistance Coverage
Palm Side
Description
Mechanics Gloves, Cut-Resistance Coverage Palm Side, Insulated No, Palm Material Vibram(TM) Vulcanized Rubber, Glove Back Material Kevlar(R), Standards EN388, ASTM F2992, ASTM D3884, ANSI/ISEA Cut Level A2, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.