Anti-Vibration Gloves, XL, Grn/Blk/Yllw, PR

  • Mfr # VIB-RIG-05-XL

  • Zoro # G3882755


product price: $44.49
/pr

Key Features

Palm Material
Vibram(TM) Vulcanized Rubber
Palm Construction
1-Layer
Standards
EN388, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
Kevlar(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VIB-RIG-05-XL
Zoro #
G3882755
UPC #
696511830658
Country of Origin
Indonesia

Dimensions

Glove Size
XL
Size- Alpha
XL

Details

Item
Anti-Vibration Gloves
Palm Material
Vibram(TM) Vulcanized Rubber
Palm Construction
1-Layer
Standards
EN388, ASTM F2992, ASTM D3884
Insulated
No
Knuckle Padding Material
Kevlar(R)
Color
Black/ Green/ Hi-Visibility Yellow
ANSI/ISEA Cut Level
A2
Hand
Left and Right
Finger Style
Full Finger
Closure Type
Slip on
Cuff
Gauntlet
Features
3D Beveled Rope Channel, Anti-Saturation, Flex Pattern Designed
Glove Back Material
Nylon, Spandex(R)
Cut-Resistance Coverage
Palm Side
Minimum Temperature
Not Rated

Description

Mechanics Gloves, Cut-Resistance Coverage Palm Side, Insulated No, Palm Material Vibram(TM) Vulcanized Rubber, Glove Back Material Nylon, Spandex(R), Standards EN388, ASTM F2992, ASTM D3884, ANSI/ISEA Cut Level A2, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.