
Black, M, 1 PR
Mfr # BHG-04-M
Zoro # G4183661
product price: $26.39
/prKey Features
Glove Size
M
Color
Black
Length
9"
Standards
CE Rating 3131 Abrasion 3, Cut 1, Tear 3, Puncture 1
Glove Style
Package-Handling
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BHG-04-M
Zoro #
G4183661
UPC #
696511060031
Country of Origin
China
Dimensions
Glove Size
M
Length
9"
Thickness
6 mil
Details
Color
Black
Standards
CE Rating 3131 Abrasion 3, Cut 1, Tear 3, Puncture 1
Glove Style
Package-Handling
Fabric Weight
0.3 lbs.
Thumb Style
Straight
Description
Ironclad Box Handler Gloves, Black, Medium, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.