Box Handler(R) Box Handling Glove, Synthetic Leather Palm, Black

  • Mfr # BHG-01-XS

  • Zoro # G814338372


product price: $16.99
/ea

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHG-01-XS
Zoro #
G814338372
UPC #
696511060017
Country of Origin
Indonesia

Dimensions

Glove Length
9 in
Size- Alpha
XS
Size- Numeric
6

Details

Item
Box Handling Glove
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
No
Standards
ANSI, EN388 3131A
Hand Protection Style
Glove
EN 388 Rating
3131A
Glove Back Material
Nylon
Knuckle Protection Material
Neoprene
Glove Features
Breathable Back, Pull Strap, Reinforced Thumb Strap
ANSI/ISEA Puncture Level
2
Series
Box Handler(R)
Stitching Material
Nylon
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level
A1
ANSI/ISEA Abrasion Level
4
Includes Reinforced Thumb Crotch
Yes
Sold As
Pair
Includes Double Palm
No
ANSI/ISEA Cut Load
216 g
Touchscreen Compatible
No
Minimum Temperature
Not Rated
Glove Back Color
Black
Oil-Resistant
No
Silicone-Free
No
Glove Construction
Cut and Sewn
Palm Style
Single Layer
Impact Protection Style
Standard
ANSI/ISEA Puncture Force
50 N
ANSI/ISEA Impact Level
Not Rated
Grip Coating Material
Silicone
Pairs per Package
1
Glove Coating Coverage
Uncoated
Reflective Backing
No
Grip Pattern
Tread
Glove Liner Material
Unlined
Anti-Static
No
Latex-Free
Yes
EN 388 Impact Rated
No
Grip Coating Color
Black

Description

Box Handling Glove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.