Box Handler(R) Mechanics Gloves, Silicone Printed Synthetic Leather Palm, Nylon Back, M, Black

  • Mfr # BHG-03-M

  • Zoro # G4517274


product price:  $19.85
/pr

Key Features

Color
Black
Cuff Style
Hook-and-Loop
Glove Length
9 in
Palm Material
Silicone Printed Synthetic Leather
Application
Package Handling, Delivery, Glass, Ceramic, Metal Handling, Sports, Recreation, Hand/Power Tool Use
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHG-03-M
Zoro #
G4517274
UPC #
696511060031
Country of Origin
Indonesia

Dimensions

Glove Size
M
Glove Length
9 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Hook-and-Loop
Palm Material
Silicone Printed Synthetic Leather
Application
Package Handling, Delivery, Glass, Ceramic, Metal Handling, Sports, Recreation, Hand/Power Tool Use
Palm Construction
Single Layer and Seamless
Finger Coverage
Full Finger
Insulated
No
Standards
EN388 3131A
Knuckle Padding Material
Neoprene
Back Material
Ribbed Stretch Nylon
Finger Style
Full
Closure Type
hook-and-loop
Stitching Material
Nylon
Cuff
Adjustable
ANSI/ISEA Cut Level
A1
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Puncture Level
2
Includes Double Palm
No
Touchscreen Compatible
No
Knuckle Protection Material
Neoprene
Thumb Sweat Wipe
Yes
Silicone-Free
No
Glove Liner Material
Unlined
Grip Coating Color
Black
ANSI/ISEA Cut Load
215 g
Rope Channel Reinforcement
No
Includes Pull Strap
Yes
Includes Pinch Point Protection
No
Latex-Free
Yes
Windproof
No
EN 388 Rating
3131A
Grip Coating Material
Silicone
Includes Padded Palm
No
Glove Hand Style
Left and Right
Includes Heat Pack Pocket
No
Impact Protection Coverage
Knuckles
Includes Red Palm
No
Glove Back Material
Nylon
ANSI/ISEA Heat Level
Not Available
Includes ID Panel
No
Brand and Series
Ironclad Box Handler(R) BHG2
Series
Box Handler(R)
Glove Materials
Nylon
ANSI/ISEA Puncture Force
50 N
Low-Profile Impact Protection
No
Water Resistant
No
EN 388 Impact Rated
No
Glove Features
Breathable Back, Pull Strap, Reinforced Thumb Strap
Touchscreen Nib
No
Anti-Static
No
Glove Construction
Cut and Sewn
Includes Keypad Nib
No
Palm Style
Single Layer
Reflective Backing
No
Grip Pattern
Tread
High-Visibility
No
Glove Coating Coverage
Uncoated
Glove Back Color
Black
Oil-Resistant
No
Minimum Temperature
Not Rated
Sold As
Pair
Includes Reinforced Thumb Crotch
Yes
Glove Backing Material
Nylon
Glove Palm Material
Synthetic Leather with Silicone Grip
Glove Lining Material
Unlined
Hand Protection Style
Glove
Pairs per Package
1

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Nylon with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Glove Insulation Material Not Applicable, EN 407 Contact Heat Level Not Applicable, Insulated No, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Glove Back Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.