Caliber Vented Glove, Black, L, 1 PR
Mfr # IEXT-SVEN-04-L
Zoro # G411892802
product price: $27.19
/prKey Features
Color
Black
Standards
ANSI, EN 388, TAA Compliant
ANSI/ISEA Cut Level
A1
ANSI/ISEA Abrasion Level
3
Lining
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IEXT-SVEN-04-L
Zoro #
G411892802
UPC #
696511885146
Country of Origin
Cambodia
Dimensions
Glove Size
L
Size
L
Details
Item
Caliber Vented Glove
Color
Black
Standards
ANSI, EN 388, TAA Compliant
ANSI/ISEA Cut Level
A1
ANSI/ISEA Abrasion Level
3
Lining
Unlined
EN 388 Rating
2100
Cuff
Hook-and-Loop, Pull with Carabiner Hole
Back Material
Airmesh
Palm Material
Sheepskin
Glove Features
Touchscreen Compatible
Description
Caliber Vented Gloves, L, Black, Hook-and-Loop, Pull with Carabiner Hole Cuff, Lining Unlined, Sheepskin Palm Material, Airmesh Back Material, Standards ANSI, EN 388, TAA Compliant, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level A1, 1 Pair
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.