Zoro Homepage

Caliber Vented Glove, Black, XL, 1 PR

  • Mfr # IEXT-SVEN-05-XL

  • Zoro # G211892804


product price: $27.19
/pr

Key Features

Color
Black
Standards
ANSI, EN 388, TAA Compliant
Lining
Unlined
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Cut Level
A1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEXT-SVEN-05-XL
Zoro #
G211892804
UPC #
696511885153
Country of Origin
Cambodia

Dimensions

Glove Size
XL
Size
XL

Details

Item
Caliber Vented Glove
Color
Black
Standards
ANSI, EN 388, TAA Compliant
Lining
Unlined
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Cut Level
A1
Cuff
Hook-and-Loop, Pull with Carabiner Hole
Palm Material
Sheepskin
EN 388 Rating
2100
Back Material
Airmesh
Glove Features
Touchscreen Compatible

Description

Caliber Vented Gloves, XL, Black, Hook-and-Loop, Pull with Carabiner Hole Cuff, Lining Unlined, Sheepskin Palm Material, Airmesh Back Material, Standards ANSI, EN 388, TAA Compliant, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Cut Level A1, 1 Pair

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.