CCG2 Water Repellent Glove, Synthetic Leather Palm, Black

  • Mfr # CCG2-01-XS

  • Zoro # G014338363


product price:  $21.15
/ea

Key Features

Color
Black
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CCG2-01-XS
Zoro #
G014338363
UPC #
696511814115
Country of Origin
Indonesia

Dimensions

Size- Numeric
6
Size- Alpha
XS

Details

Item
Water Repellent Glove
Color
Black
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
Yes
Standards
EN 388 2111A
Series
CCG2
Knuckle Protection Material
TPR
Glove Features
Reflective Backing
Cuff Material
Neoprene
Hand Protection Style
Glove
EN 388 Rating
2111A
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Abrasion Level
0
Pairs per Package
1
Sold As
Pair
Impact Protection Style
Low-Profile
Includes Double Palm
No
Oil-Resistant
No
Touchscreen Compatible
No
Glove Insulation Material
Fleece
Reflective Backing
Yes
Minimum Temperature
30 Degrees F
ANSI/ISEA Puncture Force
42 N
Grip Coating Material
Duraclad
Glove Back Material
Nylon, Spandex
Silicone-Free
No
Glove Construction
Cut and Sewn
Palm Style
Duraclad Reinforcements, Water Repellent
Glove Back Color
Black

Description

Water Repellent Glove

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products