
CH-NTU Chemical Resistant Gloves, Nitrile, 12 in L, 15 mil, Teal, S
Mfr # CH-NTU-02-S
Zoro # G015191233
product price:Â $2.69
/ea
Sold in multiples of 12 for $32.28
Key Features
Color
Teal
Glove Materials
Nitrile
Glove Length
12 in
Glove Thickness
15 mil
Cuff Style
Gauntlet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CH-NTU-02-S
Zoro #
G015191233
UPC #
696511886624
Country of Origin
China
Dimensions
Glove Size
S
Glove Length
12 in
Glove Thickness
15 mil
Size
S
Size - Numeric
7
Details
Item
Chemical Resistant Gloves
Color
Teal
Glove Materials
Nitrile
Cuff Style
Gauntlet
Series
CH-NTU
Glove Texture
Embossed
Supported / Unsupported
Unsupported
Glove Coating Coverage
Full
EN ISO 374 Chemical Rating
Type A - JKLMOPT
Glove Coating Finish
Smooth
Glove Liner Material
Unlined
Insulated
Not Insulated
Glove Texture Location
Palm and Fingers
Glove Coating Material
Nitrile
Biodegradable
Non-Biodegradable
Description
Chemical Nitrile Glove
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.