CH-NTU Chemical Resistant Gloves, Nitrile, 13 in L, 15 mil, Teal, M

  • Mfr # CH-NTU-03-M

  • Zoro # G815191211


product price:  $2.69
/ea
Sold in multiples of 12 for $32.28

Key Features

Color
Teal
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
15 mil
Cuff Style
Gauntlet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH-NTU-03-M
Zoro #
G815191211
UPC #
696511886631
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
13 in
Glove Thickness
15 mil
Size - Numeric
8
Size
M

Details

Item
Chemical Resistant Gloves
Color
Teal
Glove Materials
Nitrile
Cuff Style
Gauntlet
Glove Texture
Embossed
Series
CH-NTU
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
EN ISO 374 Chemical Rating
Type A - JKLMOPT
Glove Coating Coverage
Full
Glove Coating Finish
Smooth
Glove Coating Material
Nitrile
Insulated
Not Insulated
Glove Texture Location
Palm and Fingers
Biodegradable
Non-Biodegradable

Description

Chemical Nitrile Glove

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.