
CH-NTU Chemical Resistant Gloves, Nitrile, 13 in L, 15 mil, Teal, XL
Mfr # CH-NTU-05-XL
Zoro # G115191263
product price:Â $2.99
/pr
Sold in multiples of 12 for $35.88
Key Features
Color
Teal
Glove Materials
Nitrile
Glove Length
13 in
Glove Thickness
15 mil
Cuff Style
Gauntlet
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CH-NTU-05-XL
Zoro #
G115191263
UPC #
696511886655
Country of Origin
China
Dimensions
Glove Size
XL
Glove Length
13 in
Glove Thickness
15 mil
Size - Numeric
10
Size
XL
Details
Item
Chemical Resistant Gloves
Color
Teal
Glove Materials
Nitrile
Cuff Style
Gauntlet
Series
CH-NTU
Glove Texture
Embossed
Glove Liner Material
Unlined
Supported / Unsupported
Unsupported
Glove Coating Coverage
Full
Glove Coating Material
Nitrile
Glove Coating Finish
Smooth
EN ISO 374 Chemical Rating
Type A - JKLMOPT
Insulated
Not Insulated
Glove Texture Location
Palm and Fingers
Biodegradable
Non-Biodegradable
Description
Chemical Nitrile Glove
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.