Chemical Impact Gloves, Sandy Full, Knit

  • Mfr # KCHA5-07-XXXL

  • Zoro # G914338296


product price:  $23.89
/ea

Key Features

Glove Coating Coverage
Full
Cuff Style
Knit
Standards
EN 388:2016
Glove Coating Finish
Sandy
Thickness
15 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KCHA5-07-XXXL
Zoro #
G914338296
UPC #
696511872474
Country of Origin
China

Dimensions

Thickness
15 ga
Size- Numeric
12
Size- Alpha
3XL
Glove Length
11.61 in

Details

Item
Chemical Impact Gloves
Glove Coating Coverage
Full
Cuff Style
Knit
Standards
EN 388:2016
Glove Coating Finish
Sandy
Base Coating Material
Nitrile Oil Resistant
EN 388 Rating
4X42FP
EN 388 Impact Rated
Yes
ANSI/ISEA Abrasion Level
0
ANSI/ISEA Impact Level
2
Glove Coating Material
Sandy Nitrile
Series
KCHA5
Sold As
Pair
ANSI/ISEA Cut Load
3,719 g
Glove Insulation Material
None
ANSI/ISEA Puncture Level
3
Base Coating Coverage
Full
Palm Type
Coated
Knit Material
HPPE
Hand Protection Style
Glove
ANSI/ISEA Cut Level
A6
Impact Protection Style
Extended Coverage
Includes Reinforced Thumb Crotch
No
Knit Material Color
Black/Gray
Glove Coating Color
Orange
Silicone-Free
Yes
Glove Construction
Seamless Knit
Lint-Free
Yes
Latex-Free
No
Glove Features
Cut Protection
Double-Dipped
Yes
Glove Hand Style
Left and Right
Includes Finger Fourchettes
No
Task and Chore Glove Style
Seamless Knit
Touchscreen Compatible
No
EN ISO 374-5 Microorganism Protection Type
No
Knuckle Protection Material
TPR
Hem Style
Finished
Finger Coverage
Full Finger
Reversible
No
Pairs per Package
1
Insulated
No
Cuff Color
Black
Palm Style
Impact Resistant

Description

HPPE Coated Glove

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.