Chemical Resistant Gloves, L/XL, 1 PR

  • Mfr # MMUD-OGG-045-L/XL

  • Zoro # G1105181


product price: $23.99
/pr
Sold in multiples of 12 for $287.88

Key Features

Glove Size
L/XL
Back Material
Nitrile
Cuff Style
Gauntlet
Standards
EN 388:2003 3222; CE Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MMUD-OGG-045-L/XL
Zoro #
G1105181
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
L/XL

Details

Item
Chemical Resistant Gloves
Back Material
Nitrile
Cuff Style
Gauntlet
Standards
EN 388:2003 3222; CE Rated

Description

Monster Mud Gauntlet Glove,L/XL,PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products