Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ChemResistantGloves, Blk, 2XL, 11, PR

  • Mfr # CHNPI5-06-XXL

  • Zoro # G902590767


product price: $32.15
/pr

Key Features

Standards
ANSI 105, CE, EN388
Insulated
Not Insulated
Knuckle Padding Material
TPR Rubber
Color
Black
ANSI/ISEA Cut Level
A4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHNPI5-06-XXL
Zoro #
G902590767
UPC #
696511879664
Country of Origin
China

Dimensions

Glove Size
2XL
Thickness
1.5 mil
Glove Length
14 1/4 in
Size
2XL
Size - Numeric
11

Details

Item
Chemical-Resistant Gloves
Standards
ANSI 105, CE, EN388
Insulated
Not Insulated
Knuckle Padding Material
TPR Rubber
Color
Black
ANSI/ISEA Cut Level
A4
Electrostatic Properties
Static Dissipative
Glove Hand Style
Left and Right
Impact Protection Style
Hi-Visibility
Glove Construction
Seamless Knit
ANSI/ISEA Cut Load
2,093 g
Accelerator Free
Contains Accelerators
ANSI/ISEA Puncture Level
3
Glove Coating Color
Black
Silicone-Free
Silicone-Free
Anti-Static
Anti-Static Not Included
ANSI/ISEA Puncture Force
95 N
Impact Glove Type
ANSI/ISEA Rated, EN Rated
Cuff Style
Gauntlet
Glove Coating Finish
Sandy
Supported / Unsupported
Supported
Series
CHNPI5
Glove Coating Coverage
Full
Hand
Left and Right
Dual Layer
Dual Layer Not Included
Impact Protection Coverage
Knuckles
Triple Layer
Triple Layer Not Included
Glove Liner Material
HPPE
ANSI/ISEA Impact Force
6 kN
Biodegradable
Non-Biodegradable
Latex-Free
Latex-Free
ANSI/ISEA Needlestick Level
Not Tested
Wear-Indicating
Wear-Indicator Not Included
Glove Coating Material
Neoprene, Nitrile
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Surface Resistivity
10^9 ohm/sq
Glove Materials
Glass, HPPE, Nylon, Spandex, Steel
Touchscreen Compatible
Not Touchscreen Compatible
EN ISO 374 Chemical Rating
Type A - KLMOPST
Cut-Resistance Coverage
Full
Knuckle Protection Material
TPR Rubber
Glove Texture Location
Palm and Fingers
EN 388 Impact Rated
EN 388 Impact Rated
Glove Texture
Sandy
ANSI/ISEA Impact Level
2

Description

Chemical-Resistant Gloves, Palm and Fingers, Not Applicable, 14 1/4 in, Glove Size 2XL, Color Black, Supported, Standards ANSI 105, CE, EN388, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.