Zoro Homepage

ChemResistantGloves, Blk, Gauntlet, S, 7, PR

  • Mfr # CHNPI5-02-S

  • Zoro # G702590684


product price: $32.15
/pr

Key Features

Standards
ANSI 105, CE, EN388
Insulated
Not Insulated
Knuckle Padding Material
TPR Rubber
Color
Black
ANSI/ISEA Cut Level
A4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHNPI5-02-S
Zoro #
G702590684
UPC #
696511879626
Country of Origin
China

Dimensions

Glove Size
S
Size
S
Thickness
1.5 mil
Glove Length
14 1/4 in
Size - Numeric
7

Description

Chemical-Resistant Gloves, Palm and Fingers, Not Applicable, 14 1/4 in, Glove Size S, Color Black, Supported, Standards ANSI 105, CE, EN388, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.