Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ChemResistantGloves, Blk, XL, 10, PR

  • Mfr # CHNPI5-05-XL

  • Zoro # G602590661


product price: $32.15
/pr

Key Features

Standards
ANSI 105, CE, EN388
Insulated
Not Insulated
Knuckle Padding Material
TPR Rubber
Color
Black
ANSI/ISEA Cut Level
A4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHNPI5-05-XL
Zoro #
G602590661
UPC #
696511879657
Country of Origin
China

Dimensions

Glove Size
XL
Size
XL
Thickness
1.5 mil
Glove Length
14 1/4 in
Size - Numeric
10

Details

Item
Chemical-Resistant Gloves
Standards
ANSI 105, CE, EN388
Insulated
Not Insulated
Knuckle Padding Material
TPR Rubber
Color
Black
ANSI/ISEA Cut Level
A4
Glove Coating Material
Neoprene, Nitrile
Knuckle Protection Material
TPR Rubber
Dual Layer
Dual Layer Not Included
Low-Profile Impact Protection
Low Profile Impact Protection Not Included
Triple Layer
Triple Layer Not Included
EN ISO 374 Chemical Rating
Type A - KLMOPST
ANSI/ISEA Impact Force
6 kN
Glove Construction
Seamless Knit
Hand
Left and Right
Impact Protection Style
Hi-Visibility
Glove Liner Material
HPPE
Biodegradable
Non-Biodegradable
ANSI/ISEA Needlestick Level
Not Tested
ANSI/ISEA Puncture Level
3
Silicone-Free
Silicone-Free
Series
CHNPI5
EN 388 Impact Rated
EN 388 Impact Rated
Glove Materials
Glass, HPPE, Nylon, Spandex, Steel
Glove Coating Finish
Sandy
Impact Glove Type
ANSI/ISEA Rated, EN Rated
Cuff Style
Gauntlet
Supported / Unsupported
Supported
Electrostatic Properties
Static Dissipative
Touchscreen Compatible
Not Touchscreen Compatible
Surface Resistivity
10^9 ohm/sq
Cut-Resistance Coverage
Full
Latex-Free
Latex-Free
ANSI/ISEA Puncture Force
95 N
Glove Texture
Sandy
Glove Texture Location
Palm and Fingers
ANSI/ISEA Cut Load
2,093 g
Glove Hand Style
Left and Right
Wear-Indicating
Wear-Indicator Not Included
Glove Coating Coverage
Full
Accelerator Free
Contains Accelerators
Impact Protection Coverage
Knuckles
Anti-Static
Anti-Static Not Included
Glove Coating Color
Black
ANSI/ISEA Impact Level
2

Description

Chemical-Resistant Gloves, Palm and Fingers, Not Applicable, 14 1/4 in, Glove Size XL, Color Black, Supported, Standards ANSI 105, CE, EN388, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.