Shop IRONCLAD PERFORMANCE WEAR
See all product information
Create Account
CHNPI5 Chemical-Resistant Gloves, Nitrile, PVC, 15 1/4 in L, Black, 1 PR
- Mfr # CHNPI5-01-XS
- Zoro # G916332575
product price:Â
$
31.15
/pr
Sold in multiples of 6Â prs for
$186.90
Key Features
Color
Black
Glove Materials
Nitrile, PVC
Glove Length
15-1/4 in
Cuff Style
Gauntlet
Series
CHNPI5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHNPI5-01-XS
- Zoro #
- G916332575
- UPC #
- 696511879619
- Country of Origin
- China
- Item
- Chemical-Resistant Gloves
- Color
- Black
- Glove Materials
- Nitrile, PVC
- Cuff Style
- Gauntlet
- Series
- CHNPI5
- Glove Texture
- Sandy
- Standards
- ANSI, EN 374-1 Type A Rating, EN 388 Rating
- Glove Liner Material
- HPPE
- Supported / Unsupported
- Supported
- ANSI/ISEA Puncture Level
- 3
- Glove Coating Coverage
- Full
- EN ISO 374 Chemical Rating
- Type A - KLMOPST
- ANSI/ISEA Abrasion Level
- 5
- Glove Coating Finish
- Sandy
- ANSI/ISEA Cut Level
- A4
- Glove Texture Location
- Palm
- ANSI/ISEA Cut Load
- 2,093 g
- Biodegradable
- Non-Biodegradable
- Cut-Resistance Coverage
- Full
- Glove Coating Material
- Nitrile, PVC
- Impact Protection Coverage
- Back of Hand
- ANSI/ISEA Impact Level
- 2
- EN 388 Impact Rated
- EN 388 Impact Rated
- Wire Color
- Black
Dimensions
- Glove Length
- 15-1/4 in
- Size
- XS
- Size - Numeric
- 6
- Bottle Size
- XS
- Size - Alpha
- XS
- Container Size
- XS
Description
Chemical-Resistant Gloves, Palm, Not Applicable, 15 1/4 in, Color Black, Supported, Standards ANSI, EN 374-1 Type A Rating, EN 388 Rating, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.