Shop IRONCLAD PERFORMANCE WEAR
See all product information
Create Account
CHNT3 Chemical-Resistant Gloves, Glass, HPPE, Polyester, Spandex, HPPE, 13 3/4 in L
- Mfr # CHNT3-07-XXXL
- Zoro # G916554595
product price:Â
$
16.89
/pr
Sold in multiples of 12Â prs for
$202.68
Key Features
Color
Teal
Glove Liner Material
HPPE
Supported / Unsupported
Supported
ANSI/ISEA Cut Level
A3
Size
3XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHNT3-07-XXXL
- Zoro #
- G916554595
- UPC #
- 696511887379
- Country of Origin
- China
- Item
- Chemical-Resistant Gloves
- Color
- Teal
- Glove Liner Material
- HPPE
- Supported / Unsupported
- Supported
- ANSI/ISEA Cut Level
- A3
- Glove Coating Coverage
- Full
- EN ISO 374 Chemical Rating
- Type B - JKOPT
- Cuff Style
- Gauntlet
- Biodegradable
- Non-Biodegradable
- Series
- CHNT3
- Glove Materials
- Glass, HPPE, Polyester, Spandex
- Wire Color
- Teal
Dimensions
- Size
- 3XL
- Glove Length
- 13 3/4 in
- Size - Numeric
- 12
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
Chemical-Resistant Gloves, Not Applicable, 13 3/4 in, Color Teal, Supported, 1 Pair
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.