Coated Glove, Nitrile, Sandy, Palm, Not Rated Abrasion Level, Black/Gray/White, S (7)
Mfr # R-NTR-02-S
Zoro # G200419746
product price:Â $5.49
/eaKey Features
Color
Black/Gray/White
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R-NTR-02-S
Zoro #
G200419746
UPC #
696511873822
Country of Origin
China
Dimensions
Glove Size
S (7)
Thickness
15 ga
Glove Length
9 in
Size- Numeric
7
Description
Coated Glove, ANSI/ISEA Cut Level A1, Glove Style Knit, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.