Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Cut Level A6 , Double Dipped , Nitrile , Sandy , S 1 PR

  • Mfr # KCHA5-02-S

  • Zoro # G3194214


product price: $23.79
/pr

Key Features

Glove Size
S
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Orange, Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KCHA5-02-S
Zoro #
G3194214
UPC #
696511872429
Country of Origin
China

Dimensions

Glove Size
S
Glove Length
10 in
Thickness
13 gauge
Size - Numeric
7

Details

Item
Coated Gloves
ANSI/ISEA Cut Level
A6
Glove Coating Material
Nitrile
Glove Coating Coverage
Full
Color
Orange, Gray
Glove Coating Finish
Sandy
ANSI/ISEA Abrasion Level
Not Rated
Series
Kong KCHA5
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
3,719 g
ANSI/ISEA Impact Level
2
Glove Construction
Seamless Knit
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
10 N
Glove Liner Material
Unlined
ANSI/ISEA Puncture Level
2
Cut-Resistance Coverage
Palm Side
Insulated
No
Silicone-Free
Yes
Brand and Series
IronClad Kong KCHA5
ANSI/ISEA Needlestick Level
1
Latex-Free
Yes
Touchscreen Compatible
No
Standards
ANSI/ISEA 138, EN 388:2016
External Material
HPPE
ANSI/ISEA Cut Level - 2011
A6
ANSI/ISEA Impact Force
6.5 N
Anti-Static
No
Low-Profile Impact Protection
No
ANSI/ISEA Cut Load
3,719 g
Includes Pull Strap
No
Glove Coating Color
Orange
Waterproof
No
EN 388 Rating
4X42FP
Finger Coverage
Full Finger
Glove Features
Silicone-Free
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Knit Material Color
Gray
Minimum Temperature
Not Rated
Glove Lining Material
Unlined
Double-Dipped
Yes
Oil-Resistant
Yes

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, ANSI/ISEA Impact Force 6.5 N, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4X42FP, Standards ANSI/ISEA 138, EN 388:2016, Insulated No, Base Coating Material Nitrile, Glove Coating Cover Full, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.