Coated Gloves, HPPE/Latex Palm, Acrylic Lining, Gray/Orange, XS ( 6 )

  • Mfr # SKC4LW-01-XS

  • Zoro # G4310242


product price:  $13.15
/pr

Key Features

Color
Gray/Orange
Palm Material
HPPE/Latex
Lining
Acrylic
Minimum Temperature
Not Rated
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SKC4LW-01-XS
Zoro #
G4310242
UPC #
696511870715
Country of Origin
China

Dimensions

Size
XS ( 6 )
Thickness
13 ga
Size- Numeric
6

Details

Item
Coated Gloves
Color
Gray/Orange
Palm Material
HPPE/Latex
Lining
Acrylic
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
Closure Type
Elastic
Thumb Style
Wing
Finger Style
Full Finger
ANSI/ISEA Abrasion Level
2
Standards
ANSI/ISEA 105, EN 388:2016 2X43F
Coating Material
Latex
ANSI/ISEA Cut Level
A6
Palm Construction
Coated
Cuff
Knit Wrist
ANSI/ISEA Puncture Level
3
Back Material
HPPE
Cut
Seamless
Coating Finish
Sandy
Glove Coating Coverage
Palm
Glove Coating Color
Orange
Glove Coating Finish
Sandy
Knit Material
HPPE
Glove Coating Material
Latex
Glove Insulation Material
Acrylic
Knit Material Color
Gray
Touchscreen Compatible
No
Silicone-Free
No
Double-Dipped
No
Coating Type
Dipped
Includes Reinforced Thumb Crotch
No
Glove Coating Cover
Palm

Description

Coated Gloves, ANSI/ISEA Cut Level A6, Knit Material HPPE, ANSI/ISEA Abrasion Level 2, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105, EN 388:2016 2X43F, Insulated Yes, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.