Coated Gloves, HPPE/Nitrile Palm, Acrylic Lining, Black/Blue, S ( 7 )

  • Mfr # SKC4SNW2-02-S

  • Zoro # G4308054


product price: $14.45
/pr

Key Features

Color
Black/Blue
Palm Material
HPPE/Nitrile
Lining
Acrylic
Minimum Temperature
Not Rated
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKC4SNW2-02-S
Zoro #
G4308054
UPC #
696511870920
Country of Origin
China

Dimensions

Size
S ( 7 )
Glove Size
S
Thickness
13 ga
Size- Numeric
7

Details

Item
Coated Gloves
Color
Black/Blue
Palm Material
HPPE/Nitrile
Lining
Acrylic
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
ANSI/ISEA Cut Level
A7
Coating Material
Nitrile
Series
Command SKC4SNW2
Palm Construction
Coated
Back Material
HPPE
Thumb Style
Wing
ANSI/ISEA Puncture Level
4
Standards
ANSI/ISEA 105, EN 388:2016 4X44F
Coating Finish
Sandy
Finger Style
Full Finger
Cuff
Knit Wrist
Closure Type
Elastic
ANSI/ISEA Abrasion Level
4
Cut
Seamless
Glove Materials
HPPE
Anti-Static
No
Glove Insulation Material
Acrylic
ANSI/ISEA Cut Load
4,249 g
Waterproof
No
Glove Insulation Weight
10 ga
Latex-Free
Yes
Glove Construction
Seamless Knit
Includes Pull Strap
No
Touchscreen Compatible
Yes
EN 388 Rating
4X44F
Brand and Series
Ironclad Command SKC4SNW2
Glove Hand Style
Left and Right
Base Coating Material
Nitrile
Cut-Resistance Coverage
Full
Glove Coating Coverage
Palm
Glove Liner Material
Acrylic
Reinforcement Coverage
Reinforced Thumb Crotch
Base Coating Coverage
3/4
Min. Temp.
Not Rated
Water Resistant
No
Glove Coating Material
Nitrile
Glove Coating Finish
Sandy
Finger Coverage
Full Finger
Glove Coating Cover
3/4
Glove Coating Color
Black/Blue
Silicone-Free
No
Glove Features
Touchscreen Compatible
Knit Material Color
Gray
Glove Lining Material
Acrylic
Includes Reinforced Thumb Crotch
Yes
Double-Dipped
Yes
Coating Type
Double Dipped
Knit Material
HPPE
Material
HPPE
Oil-Resistant
No

Description

Coated Gloves, ANSI/ISEA Cut Level A7, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 4X44F, Glove Insulation Weight 10 ga, Standards ANSI/ISEA 105, EN 388:2016 4X44F, Insulated Yes, Base Coating Material Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose with Acrylic Liner, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.