Coated Gloves, HPPE/Nitrile Palm, Acrylic Lining, Blue/Gray, M ( 8 )

  • Mfr # KKC5BW-03-M

  • Zoro # G4307022


product price: $23.99
/pr

Key Features

Color
Blue/Gray
Palm Material
HPPE/Nitrile
Lining
Acrylic
Minimum Temperature
Not Rated
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KKC5BW-03-M
Zoro #
G4307022
UPC #
696511872139
Country of Origin
China

Dimensions

Size
M ( 8 )
Size- Numeric
8
Thickness
13 ga

Details

Item
Coated Gloves
Color
Blue/Gray
Palm Material
HPPE/Nitrile
Lining
Acrylic
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016 4X42E
Finger Style
Full Finger
ANSI/ISEA Cut Level
A4
Coating Material
Foam Nitrile
ANSI/ISEA Puncture Level
3
ANSI/ISEA Abrasion Level
4
Cut
Seamless
Cuff
Knit Wrist
Closure Type
Elastic
Coating Finish
Foam
Palm Construction
Coated
Thumb Style
Wing
Back Material
HPPE
Glove Coating Material
Foam Nitrile
Includes Reinforced Thumb Crotch
No
Silicone-Free
No
Knit Material Color
Gray
Double-Dipped
No
Touchscreen Compatible
No
ANSI/ISEA Impact Level
1
Impact Protection Style
Standard
Glove Coating Coverage
Palm
Glove Coating Finish
Foam
Glove Coating Color
Blue
Coating Type
Dipped
Glove Coating Cover
Palm
Knit Material
HPPE
Glove Insulation Material
Acrylic

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016 4X42E, Insulated Yes, Glove Coating Cover Palm, Impact Protection Style Standard, Double-Dipped No, Coating Type Dipped, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.