Coated Gloves, HPPE/Nitrile Palm, Acrylic Lining, Blue/Gray, XL ( 10 )

  • Mfr # KKC5BW-05-XL

  • Zoro # G4310233


product price:  $23.99
/pr

Key Features

Color
Blue/Gray
Palm Material
HPPE/Nitrile
Lining
Acrylic
Minimum Temperature
Not Rated
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KKC5BW-05-XL
Zoro #
G4310233
UPC #
696511872153
Country of Origin
China

Dimensions

Size
XL ( 10 )
Thickness
13 ga
Size- Numeric
10

Details

Item
Coated Gloves
Color
Blue/Gray
Palm Material
HPPE/Nitrile
Lining
Acrylic
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
ANSI/ISEA Puncture Level
3
Cut
Seamless
Closure Type
Elastic
ANSI/ISEA Abrasion Level
4
ANSI/ISEA Cut Level
A4
Coating Finish
Foam
Back Material
HPPE
Standards
ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016 4X42E
Cuff
Knit Wrist
Finger Style
Full Finger
Thumb Style
Wing
Coating Material
Foam Nitrile
Palm Construction
Coated
Silicone-Free
No
Knit Material
HPPE
Glove Coating Cover
Palm
Glove Coating Material
Foam Nitrile
Knit Material Color
Gray
Glove Insulation Material
Acrylic
Touchscreen Compatible
No
Double-Dipped
No
Glove Coating Finish
Foam
ANSI/ISEA Impact Level
1
Glove Coating Coverage
Palm
Impact Protection Style
Standard
Glove Coating Color
Blue
Includes Reinforced Thumb Crotch
No
Coating Type
Dipped

Description

Coated Gloves, ANSI/ISEA Cut Level A4, Knit Material HPPE, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, Impact-Resistant, Glove Insulation Material Acrylic, Standards ANSI/ISEA 105, ANSI/ISEA 138, EN 388:2016 4X42E, Insulated Yes, Glove Coating Cover Palm, Impact Protection Style Standard, Double-Dipped No, Coating Type Dipped, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.