Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Nitrile/Nylon Palm, Acrylic Lining, Black/Blue, S ( 7 )

  • Mfr # KC1SNW2-02-S

  • Zoro # G3721996


product price: $8.99
/pr

Key Features

Color
Black/Blue
Palm Material
Nitrile/Nylon
Lining
Acrylic
Minimum Temperature
Not Rated
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KC1SNW2-02-S
Zoro #
G3721996
UPC #
696511870623
Country of Origin
China

Dimensions

Size
S ( 7 )
Glove Size
S
Thickness
15 ga
Size- Numeric
7

Details

Item
Coated Gloves
Color
Black/Blue
Palm Material
Nitrile/Nylon
Lining
Acrylic
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
Coating Material
Nitrile
Standards
ANSI/ISEA 105, EN 388:2016 4221B
Closure Type
Elastic
ANSI/ISEA Cut Level
A2
Palm Construction
Coated
Thumb Style
Wing
Cut
Seamless
ANSI/ISEA Puncture Level
1
Coating Finish
Sandy
Cuff
Knit Wrist
Finger Style
Full Finger
Back Material
Nylon
ANSI/ISEA Abrasion Level
4
Series
Command KC1SNW2
Latex-Free
Yes
Glove Construction
Seamless Knit
Base Coating Coverage
3/4
Includes Pull Strap
No
Glove Coating Cover
3/4
Silicone-Free
No
Glove Hand Style
Left and Right
Min. Temp.
Not Rated
EN 388 Rating
4221B
Glove Coating Material
Nitrile
Glove Coating Color
Black/Blue
Glove Materials
Nylon
Brand and Series
Ironclad Command KC1SNW2
Finger Coverage
Full Finger
Base Coating Material
Nitrile
Glove Insulation Material
Acrylic
Glove Liner Material
Acrylic
ANSI/ISEA Cut Load
829 g
Touchscreen Compatible
Yes
Water Resistant
No
Glove Coating Coverage
Palm
Waterproof
No
Reinforcement Coverage
Reinforced Thumb Crotch
Cut-Resistance Coverage
Full
Glove Coating Finish
Sandy
Anti-Static
No
Glove Lining Material
Acrylic
Coating Type
Double Dipped
Includes Reinforced Thumb Crotch
Yes
Knit Material Color
Black
Knit Material
Nylon
Double-Dipped
Yes
Glove Features
Touchscreen Compatible
Material
Nylon
Oil-Resistant
No

Description

Coated Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Additional Hazard Protection Cut-Resistant, Glove Insulation Material Acrylic, EN 388 Rating 4221B, Standards ANSI/ISEA 105, EN 388:2016 4221B, Insulated Yes, Base Coating Material Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose with Acrylic Liner, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.