Coated Gloves, Polyurethane, Flat, Palm, 3 Abrasion Level, Black, 2XL (11) 1 PR

  • Mfr # KKC1PU-06-XXL

  • Zoro # G2150908


product price:  $3.49
/pr
Sold in multiples of 12 for $41.88

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KKC1PU-06-XXL
Zoro #
G2150908
UPC #
696511863762
Country of Origin
China

Dimensions

Glove Size
2XL (11)
Thickness
18 ga
Glove Length
10"
Size
2XL
Glove Length Style
Standard
Size- Numeric
11

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Flat
Standards
ANSI/CE
Glove Construction
Seamless Knit
Suggested Use Environment
Dry/Light Oil
Thumb Style
Wing
ANSI/ISEA Puncture Level
0
Application
Manufacturing
Palm Material
Nylon
Coating Coverage
Palm
Coating Material
Polyurethane
Reinforcement Coverage
Reinforced Thumb Crotch
Brand and Series
IronClad Command KKC1PU
Latex-Free
Yes
Glove Materials
Nylon
Series
Command KKC1PU
Cuff Style
Knit
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
0 N
Base Coating Material
Foam Nitrile
Double-Dipped
No
Touchscreen Compatible
Yes
Glove Cut
Gunn
Knit Material
Nylon
Coating Type
Dipped
Stitching Material
HPPE
Minimum Temperature
Not Rated
Glove Coating Color
Black
Includes Reinforced Thumb Crotch
Yes
Finger Coverage
Full Finger
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Knit Material Color
Black

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.