Coated Gloves, Polyurethane, Flat, Palm, 3 Abrasion Level, Black, XL (10) 1 PR

  • Mfr # KKC1PU-05-XL

  • Zoro # G2150847


product price:  $3.49
/pr
Sold in multiples of 12 for $41.88

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KKC1PU-05-XL
Zoro #
G2150847
UPC #
696511863755
Country of Origin
China

Dimensions

Glove Size
XL (10)
Thickness
18 ga
Glove Length
10"
Size
XL
Glove Length Style
Standard
Size- Numeric
10

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Flat
Standards
ANSI/CE
Glove Construction
Seamless Knit
Application
Manufacturing
ANSI/ISEA Puncture Level
0
Thumb Style
Wing
Suggested Use Environment
Dry/Light Oil
Coating Material
Polyurethane
Coating Coverage
Palm
Palm Material
Nylon
Glove Materials
Nylon
Latex-Free
Yes
Brand and Series
IronClad Command KKC1PU
Reinforcement Coverage
Reinforced Thumb Crotch
Series
Command KKC1PU
Cuff Style
Knit
Glove Hand Style
Left and Right
ANSI/ISEA Puncture Force
0 N
Base Coating Material
Foam Nitrile
Stitching Material
HPPE
Glove Cut
Gunn
Double-Dipped
No
Coating Type
Dipped
Minimum Temperature
Not Rated
Glove Features
Reinforced Thumb Crotch, Touchscreen Compatible
Touchscreen Compatible
Yes
Includes Reinforced Thumb Crotch
Yes
Knit Material
Nylon
Finger Coverage
Full Finger
Glove Coating Color
Black
Knit Material Color
Black

Description

Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Standards ANSI/CE, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products