Coated Gloves, Polyurethane, Flat, Palm, Not Rated Abrasion Level, White/Gray, 2XL 1 PR
Mfr # IKC3-06-XXL
Zoro # G5479680
product price:Â $6.19
/pr
Sold in multiples of 12 for $74.28
Key Features
Color
White/Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
IKC3-06-XXL
Zoro #
G5479680
UPC #
-
Country of Origin
China
Dimensions
Glove Size
2XL
Thickness
13 ga
Size
2XL
Details
Item
Coated Gloves
Color
White/Gray
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Glove Coating Finish
Flat
Application
Automotive Assembly, General Maintenance Work, Light Assembly, Manufacturing, Small Part Handling
Grip Pattern
Flat
Glove Style
Knit
Sold As
Pair
Grip Material
Polyurethane
Coating Material
Polyurethane
Glove Materials
HPPE/PU Dipped Palm
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Glove Coating Cover Palm, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.