
Cold Condition Gloves, Black, X-Large
Mfr # CCG2-05-XL
Zoro # G912884764
product price: $34.99
/eaKey Features
Size
X-Large
Color
Black
Cuff
Extended Neoprene Strap-Cuff
Application
Disposable Glove Type
Driver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CCG2-05-XL
Zoro #
G912884764
UPC #
-
Country of Origin
Indonesia
Dimensions
Size
X-Large
Length
11.5"
Details
Color
Black
Cuff
Extended Neoprene Strap-Cuff
Application
Disposable Glove Type
Driver
Material
Nylon Fleece; Neoprene; Polyester Fleece; PVC; Synthetic Leather
Powdered/Powder-Free
Powder-Free
Thumb Style
Wing
Description
Stay warm and dry without sacrificing protection or dexterity. Microfleece insulation keeps your hands and fingers comfortable in temperatures down to 40 DegF. Duraclad wear system provides 8X more abrasion resistance than normal synthetic leather; neoprene knuckle pads protect you from abrasions and impacts. AGT windproof, water-repellent membrane with neoprene water-tight wrist cinch. Handy synthetic-suede perspiration wipe integrated into the back of the thumb.
- Stay warm and dry without sacrificing protection or dexterity.
- Insulated to keep you warm in temperatures down to 40°F.
- Duraclad® abrasion protection and neoprene knuckle pad.
- Windproof, water-repellent membrane with neoprene water-tight wrist cinch.
- Integrated perspiration wipe.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.