Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cold Condition work Gloves, 1 PR

  • Mfr # IEX-MGGW-04-L

  • Zoro # G221693071


product price: $24.19
/pr
Sold in multiples of 12 for $290.28

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IEX-MGGW-04-L
Zoro #
G221693071
UPC #
696511887744
Country of Origin
Indonesia

Description

Mechanics Gloves, Additional Hazard Protection Cold-Insulated, Glove Style Mechanics, Cut-Resistance Coverage Palm Side, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style Neoprene Knuckle, Cuff Style Hook-and-Loop, Glove Insulation Material Microfleece, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature Not Applicable, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Polyester Microfleece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.