Cold Condition(R) Mechanics Gloves, Synthetic Leather Palm, Black

  • Mfr # CCG2-07-XXXL

  • Zoro # G512487044


product price:  $18.49
/pr

Key Features

Color
Black
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CCG2-07-XXXL
Zoro #
G512487044
UPC #
696511814177
Country of Origin
Indonesia

Dimensions

Size- Alpha
3XL
Size- Numeric
12

Details

Item
Mechanics Gloves
Color
Black
Cuff Style
Slip-On
Palm Material
Synthetic Leather
Finger Coverage
Full Finger
Insulated
Yes
Standards
EN388 2111A
Cuff Material
Neoprene
Hand Protection Style
Glove
Glove Liner Material
Fleece
Glove Features
Thumb Sweat Wipe, Reflective Backing, Reinforced Palm, Windproof
ANSI/ISEA Puncture Level
2
Oil-Resistant
Yes
Reflective Backing
Yes
Maximum Temperature
30 Degrees F
Series
Cold Condition(R)
ANSI/ISEA Abrasion Level
2
Knuckle Protection Material
TPR
Glove Back Material
Nylon, Spandex
Cut-Resistance Coverage
Palm
Touchscreen Compatible
No
ANSI/ISEA Impact Force
42 N
Sold As
Pair
Pairs per Package
1
Palm Style
Reinforced
Impact Protection Style
Low-Profile
Glove Insulation Weight
150 g
Glove Coating Coverage
Uncoated
Includes Double Palm
No
Includes Reinforced Thumb Crotch
Yes
Glove Construction
Cut and Sewn
Glove Insulation Material
Fleece
Silicone-Free
No
Glove Back Color
Black
Minimum Temperature
30 Degrees F

Description

Mechanics Gloves, Additional Hazard Protection Cold-Insulated, Glove Style Cut and Sewn, Cut-Resistance Coverage Palm, Palm Style Reinforced, Hand Protection Style Glove, ANSI/ISEA Impact Level Not Applicable, Backing Style TPR Knuckle Protection, Cuff Style Slip-On, Glove Insulation Material Fleece, EN 407 Contact Heat Level Not Applicable, Insulated Yes, Maximum Temperature 30 Degrees F, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Fleece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.