Cold Protection Gloves, Fleece Palm, Micro Fleece Lining, Black, S ( 7 )

  • Mfr # SMB2-02-S

  • Zoro # G5311223


product price: $18.19
/pr

Key Features

Color
Black
Palm Material
Fleece
Lining
Micro Fleece
Minimum Temperature
40 Degrees F
Cuff Style
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMB2-02-S
Zoro #
G5311223
UPC #
696511815020
Country of Origin
Indonesia

Dimensions

Size
S ( 7 )
Length
11"
Glove Size
S
Glove Length
11 in
Size- Numeric
7
Size- Alpha
S

Details

Item
Cold Protection Gloves
Color
Black
Palm Material
Fleece
Lining
Micro Fleece
Minimum Temperature
40 Degrees F
Cuff Style
Hook-and-Loop
Insulated
Yes
Finger Material
Fleece
Thumb Style
Wing
Stitching Material
Triple Bonded Nylon
Finger Style
Full Finger
Cuff
Safety
Closure Type
Hook and Loop
Back Material
Fleece
Knuckle Padding Material
Fleece
Thumb Material
Fleece
Palm Construction
Reinforced
Temp. Range
32 to 130 Degrees F
Standards
ANSI
Application
Driving, Recreation, Outdoors, Light Work
ANSI/ISEA Puncture Level
1
ANSI/ISEA Abrasion Level
Not Tested
Includes Heat Pack Pocket
No
Glove Back Material
Fleece
Water Resistant
No
Low-Profile Impact Protection
No
Brand and Series
Ironclad SMB2
Includes Pinch Point Protection
No
Glove Liner Material
Cotton Fleece
Includes Red Palm
No
Touchscreen Nib
No
Includes Double Palm
No
Rope Channel Reinforcement
No
Windproof
Yes
Glove Features
Pull Strap, Reinforced Palm, Windproof
Anti-Static
No
Touchscreen Compatible
No
Waterproof
No
Palm Style
Single Layer
Glove Materials
Nylon
Reflective Backing
Yes
Glove Construction
Cut and Sewn
Includes ID Panel
No
EN 388 Impact Rated
No
Includes Pull Strap
Yes
Silicone-Free
No
Series
Summit(TM)
Includes Padded Palm
No
Min. Temp.
40 Degrees F
Glove Insulation Material
Fleece
Includes Keypad Nib
No
Finger Coverage
Full Finger
Thumb Sweat Wipe
No
Glove Safety Features
Reflectivity
Latex-Free
Yes
Glove Hand Style
Left and Right
High-Visibility
No
Glove Back Color
Black
Hand Protection Style
Glove
Oil-Resistant
No
Material
Nylon

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Fleece, Cuff Style Hook-and-Loop, Glove Insulation Material Fleece, Insulated Yes, Palm Material Fleece, Silicone-Free No, Glove Liner Material Cotton Fleece, Glove Back Material Fleece, Glove Back Color Black, Glove Construction Cut and Sewn, Touchscreen Compatible No, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.